1/2in Dr. T-70 Star Bit Socket 110mmL
- Mfr # 444+6570
- Zoro # G723581647
product price:Â
$
20.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 444+6570
- Zoro #
- G723581647
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-70 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 444+6570, Star Bit Socket Tool This 1/2in drive T-70 star bit socket is built for consistent fit and controlled torque transfer on star (Torx-style) fasteners. The 110mm overall length provides added reach while keeping handling stable in a standard 1/2in drive setup. Constructed from high speed steel for strength and anti-corrosive performance, the bit is securely attached and designed for repeated professional use. Permanent size stamping helps keep tool storage organized and makes identification faster in busy environments. Key Benefits 1/2in drive T-70 star bit socket supports common professional hand tool systems. 110mm overall length balances added reach with controlled access and stability. High speed steel construction provides strength, durability, and anti-corrosive properties. Securely attached, interchangeable bit socket design withstands rigorous technician workloads. Size is stamped permanently for fast identification and better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 444+6570 is designed for technicians who need a dependable star bit socket that holds up to frequent service work. Clear markings, ANSI-aligned quality, and durable materials support long-term performance, while the longer profile improves access without compromising the control expected from a 1/2in drive bit socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.