Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm Hex Bit Socket 230mmL
- Mfr # 441+2851
- Zoro # G423583774
product price:Â
$
27.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441+2851
- Zoro #
- G423583774
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 11mm Size 1/2 Inch Drive 230mm Length Durable Steel - 441+2851, Hex Bit Socket Tool This 1/2in drive 11mm hex bit socket is built for consistent fastener engagement in demanding shop conditions. The 230mm (9.06in) overall length provides extended reach for bolts set deeper in assemblies, helping you access work areas that standard-length sockets can't easily reach. Made from high speed steel for strength and durability, it also features anti-corrosive properties to support long-term use. Permanently stamped size markings improve tool organization and speed up selection during repetitive service tasks. Key Benefits 1/2in drive 11mm hex bit socket suits professional hand tool setups. 230mm (9.06in) overall length helps reach recessed or obstructed fasteners. High speed steel construction delivers high strength and long-lasting durability. Anti-corrosive properties support reliable performance in harsh shop environments. Permanently stamped size marking enables fast identification and better organization. Securely attached, interchangeable bit socket design handles rigorous technician use. Designed and made for professional technicians, this bit socket is built to perform over a lifetime of heavy use while maintaining dependable fit and function.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.