Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Wobble Hex Bit Socket 150mmL
- Mfr # 410+5620
- Zoro # G123579152
product price:Â
$
13.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+5620
- Zoro #
- G123579152
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Wobble Style 1/2 Inch Drive 150mm Length Durable Construction - 410+5620 Hex Bit Socket This 1/2 inch drive 5/16 inch wobble hex bit socket is built for precise fastening and controlled access where straight-line engagement is difficult. The 150mm overall length (5.91 inches) supports reach into recessed or obstructed areas while keeping the tool stable and easy to handle. Made from high speed steel with anti-corrosive properties, it is designed for long service life under professional, repetitive use. Size markings are stamped for fast identification during tool selection and organization. Key Benefits 1/2 inch drive with 5/16 inch wobble hex bit for added access flexibility. 150mm (5.91 inch) overall length helps reach recessed or obstructed fasteners. High speed steel construction delivers strength, durability, and anti-corrosive performance. Securely attached, interchangeable bit socket design supports rigorous professional technician use. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for consistent tool quality expectations. SKU 410+5620 is a professional-grade wobble hex bit socket designed to stay reliable under heavy use. With durable materials, clear markings, and standards compliance, it fits neatly into organized socket systems and supports repeatable results on demanding jobs without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.