Shop GENIUS TOOLS
Create Account
1/2in Dr. 2.5 x 16.0mm Slotted Bit Socket 190mmL
- Mfr # 444+1796
- Zoro # G023580883
product price:Â
$
28.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+1796
- Zoro #
- G023580883
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 2.5 x 16.0mm Size 1/2 Inch Drive 190mm Length Durable Construction - 444+1796 Slotted Bit Socket This 1/2 inch drive slotted bit socket is built for consistent fastening performance in professional hand tool environments. The 2.5 x 16.0mm slotted bit profile and 190mm overall length help improve access while maintaining a secure, interchangeable bit socket design. Made from High Speed Steel, it delivers high strength, durability, and anti-corrosive properties. Permanently stamped size markings support quick identification and better tool organization on the bench or in the field. Key Benefits 1/2 inch drive slotted bit socket for 2.5 x 16.0mm fasteners. 190mm overall length helps reach recessed or hard-to-access fastening points. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Securely attached, interchangeable bit socket design supports dependable, repeatable use. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional technicians, this bit socket is built to handle rigorous daily service demands while maintaining reliable fit and performance. With ANSI-aligned quality and clearly stamped sizing, it supports efficient workflow and long-term durability in a professional tool kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.