Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm Hex Bit Socket 150mmL
- Mfr # 443+2653
- Zoro # G223583608
original price:Â $22.01 , new price: $19.81 , 10 percent off
new price:Â
$
19.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443+2653
- Zoro #
- G223583608
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 13mm Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 443+2653 Hex Bit Socket This 1/2in drive 13mm hex bit socket is built for consistent fit and controlled torque transfer. The 150mm overall length helps access recessed or hard-to-reach fasteners while keeping the socket interface stable on the drive tool. Designed for professional technicians and demanding service environments, it uses durable steel construction with anti-corrosive properties and clear, permanently stamped size markings for faster identification during tool changes. Key Benefits 1/2in drive 13mm hex bit socket delivers secure engagement and dependable performance. 150mm overall length (5.91 inches) improves reach in tight, recessed spaces. Made from high speed steel for strength, durability, and corrosion resistance. Permanently stamped size markings support quick identification and better tool organization. Bit socket is securely attached and interchangeable for reliable, repeatable use. Meets or exceeds ANSI standards for trusted dimensional and performance consistency. SKU 443+2653 is engineered to handle rigorous day-to-day use, combining a long-reach profile with professional-grade durability. The corrosion-resistant construction and stamped sizing help keep your socket set organized and ready, while ANSI compliance supports consistent results in precision fastening and service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.