Shop GENIUS TOOLS
Create Account
1/2in Dr. No.4 Philips Bit Socket 110mmL
- Mfr # 410+1504
- Zoro # G323583102
product price:Â
$
12.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+1504
- Zoro #
- G323583102
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.4 1/2 Inch Drive 110mm Length Durable Steel - 410+1504 Professional Bit Socket This 1/2in drive No.4 Phillips bit socket is built for consistent screw engagement and dependable torque transfer in professional hand tool setups. With a 110mm (4.33in) overall length, it helps reach recessed fasteners while keeping control and alignment through the socket drive. Constructed from High Speed Steel for strength and durability, it also features anti-corrosive properties for longer service life. Permanently stamped size markings support faster identification during tool organization and day-to-day work. Key Benefits 1/2in drive No.4 Phillips bit socket for strong, secure engagement. 110mm overall length (4.33in) helps access deeper or recessed screws. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties support reliable performance in demanding shop conditions. Permanently stamped size markings improve organization and quick identification. Securely attached, interchangeable bit socket design for dependable professional use. Meets or exceeds ANSI standards for consistent tool performance expectations. Designed for professional technicians and heavy, repeat use, this bit socket is engineered to stay reliable across rigorous jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.