Shop GENIUS TOOLS
Create Account
1/2in Dr. T-50 Tamperproof Star Bit Socket 55mmL
- Mfr # 410+7150
- Zoro # G723580954
product price:Â
$
10.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+7150
- Zoro #
- G723580954
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-50 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 410+7150, 1/2in Drive Bit Socket This 1/2in drive T-50 tamperproof star bit socket is built for consistent fit and dependable fastener engagement in professional tool kits. The 55mm overall length supports controlled access while keeping the socket compact for organized storage. Designed for daily service work, the bit is securely attached and interchangeable, helping reduce downtime when switching sizes. Stamped size markings stay readable over time to speed up selection and tool organization. Key Benefits 1/2in drive T-50 tamperproof star bit socket for compatible fasteners. 55mm overall length balances reach, access, and control in tight areas. Made from high speed steel for strength, durability, and corrosion resistance. Stamped size identification supports quick selection and long-term tool organization. Securely attached, interchangeable bit design built for rigorous professional technician use. Meets or exceeds ANSI standards for dependable performance and consistent quality. SKU 410+7150 is a professional-grade bit socket intended for heavy, repeat use where reliability matters. With durable steel construction, clear size marking, and ANSI-aligned quality, it's a practical choice for technicians who need consistent performance and efficient organization in the shop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.