Shop GENIUS TOOLS
Create Account
1/2in Dr. 5mm Wobble Hex Bit Socket 150mmL
- Mfr # 408+4635
- Zoro # G323580279
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+4635
- Zoro #
- G323580279
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Wobble Style 1/2 Inch Drive 150mm Length Durable Construction - 408+4635, Wobble Hex Bit Socket This 1/2in drive 5mm wobble hex bit socket is built for controlled fastener engagement where a slight angle helps reach tight access points. The 150mm overall length (5.91 inches) adds reach while keeping the bit securely attached for consistent, repeatable work. Constructed from High Speed Steel for strength, durability, and anti-corrosive properties, it's designed for professional technicians who rely on dependable fit and long service life. Permanently stamped sizing supports faster tool identification and better organization in busy environments. Key Benefits 5mm wobble hex bit design allows slight angle access in tight spaces. 1/2in drive bit socket format supports secure attachment and interchangeability. 150mm overall length (5.91 inches) improves reach for recessed fasteners. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for quality and safety expectations. Engineered for long-term shop use, this wobble hex bit socket balances reach, durability, and clear identification in one tool. Its professional-grade build helps maintain reliable performance under heavy use, while the anti-corrosive material choice supports longevity in demanding work conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.