Shop GENIUS TOOLS
Create Account
3/8in Dr. No.4 Philips Bit Socket 50mmL
- Mfr # 310+1124
- Zoro # G923581515
original price:Â $5.44 , new price: $4.90 , 9 percent off
new price:Â
$
4.90
/ea
Sold in multiples of 2 for
$9.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+1124
- Zoro #
- G923581515
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.4, 3/8 Inch Drive, 50mm Length, Durable S2 Steel Construction - 310+1124 Philips bit socket This #4 Phillips bit socket is built for consistent fit and controlled torque transfer when used with a 3/8 inch drive ratchet or torque tool. The 50mm overall length helps reach fasteners while maintaining a compact profile for tool access and storage. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it's designed for professional technicians who need dependable engagement on Phillips fasteners and clear, permanent size identification. Key Benefits #4 Phillips bit socket profile supports secure, precise engagement on fasteners. 3/8 inch drive compatibility integrates with common ratchets, extensions, and torque tools. 50mm overall length balances reach and control in tight or recessed spaces. High speed steel construction provides high strength, durability, and corrosion resistance. Permanently stamped size markings improve organization and speed up tool selection. Securely attached yet interchangeable bit design supports reliable service and flexibility. Designed and made for professional-grade use, this Phillips bit socket focuses on long-term durability, dependable grip, and quick identification in a busy toolbox. Its combination of standardized performance, corrosion resistance, and interchangeable construction makes it a practical choice for repeated, heavy-use fastening work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.