Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Wobble Hex Bit Socket 140mmL
- Mfr # 312+5624
- Zoro # G923583120
product price:Â
$
16.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312+5624
- Zoro #
- G923583120
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 3/8 Inch Drive, 3/8 Inch Size, 140mm Length, Durable Construction - 312+5624, 3/8in Drive Bit Socket This 3/8in drive wobble hex bit socket is built for controlled fastener engagement when access is limited. The 3/8in hex bit profile and wobble design help maintain contact while working at slight angles, and the 140mm overall length adds reach in tighter spaces. Made from high speed steel, it is designed for strength, long service life, and anti-corrosive performance. Size markings are stamped for quick identification and cleaner tool organization in professional environments. Key Benefits 3/8in drive with 3/8in wobble hex bit for versatile engagement. 140mm overall length improves reach and access in confined areas. High speed steel construction supports strength, durability, and anti-corrosive performance. Stamped size markings provide fast, permanent identification during tool selection. Securely attached, interchangeable bit socket design built for professional technicians. Meets or exceeds ANSI standards for consistent fit and performance. SKU 312+5624 is designed to withstand the rigorous needs of daily professional use while keeping your setup organized and easy to identify. The combination of extended length, wobble capability, and durable materials supports reliable results across demanding service tasks and long-term shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.