Shop GENIUS TOOLS
Create Account
1/2in Dr. 2.5 x 16.0mm Slotted Bit Socket 80mmL
- Mfr # 444+1496
- Zoro # G623581044
product price:Â
$
14.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+1496
- Zoro #
- G623581044
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 2.5 x 16.0mm Size 1/2 Inch Drive 80mm Length Durable Steel - 444+1496 Slotted Bit Socket This 1/2in drive slotted bit socket is built for consistent, repeatable fastening where precise fit and dependable strength matter. With a 2.5 x 16.0mm slotted bit profile and an 80mm overall length, it balances reach and control for professional technicians and demanding shop use. Made from high speed steel, it is designed for high strength, durability, and anti-corrosive properties. Permanent size stamping helps keep your socket and bit sets organized and easy to identify during setup and teardown. Key Benefits 1/2in drive slotted bit socket with 2.5 x 16.0mm bit profile. 80mm overall length provides added reach while maintaining stable control. High speed steel construction supports high strength and long-lasting durability. Anti-corrosive properties help resist wear from routine professional tool storage. Securely attached, interchangeable bit socket design supports reliable day-to-day service. Stamped size markings enable fast identification and cleaner tool organization systems. Meets or exceeds ANSI standards for dependable performance in professional environments. SKU: 444+1496.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.