Shop GENIUS TOOLS
Create Account
1/4in Dr. T-25 Star Bit Socket 70mmL
- Mfr # 208+6325
- Zoro # G923578560
product price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6325
- Zoro #
- G923578560
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T25 Size 1/4 Inch Drive 70mm Length Durable S2 Steel - 208+6325 Professional Star Bit Socket This T25 star bit socket is built for consistent fastening performance with a 1/4 inch drive and a 70mm overall length (2.76 inches). The extended reach helps access fasteners in tighter areas while maintaining controlled engagement on T-25 star heads. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed for professional technicians and demanding shop use. Size markings are stamped for permanent, at-a-glance identification during tool selection and organization. Key Benefits T-25 star bit socket profile provides a secure, precise fit on fasteners. 1/4 inch drive size supports common ratchets, extensions, and drivers. 70mm (2.76 inch) overall length improves access in recessed locations. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear and maintain tool condition over time. Stamped size markings enable quick identification and cleaner toolbox organization. Meets or exceeds ANSI standards for dependable professional shop performance. What's Included 1pc only Designed and made for professional technicians, this socket combines a securely attached yet interchangeable star bit with a durable build intended for lifetime heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.