Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/16in Hex Bit Socket 190mmL
- Mfr # 414+3728
- Zoro # G323582587
product price:Â
$
24.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 414+3728
- Zoro #
- G323582587
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/16 Inch Size 1/2 Inch Drive 190mm Length Durable Construction - 414+3728 Hex Bit Socket This 1/2in drive 7/16in hex bit socket is built for controlled fastener engagement in professional hand tool setups. With a 190mm (7.48in) overall length, it helps reach recessed or hard-to-access hex fasteners while maintaining a stable connection to your ratchet or breaker bar. Made from High Speed Steel for strength, durability, and anti-corrosive properties, this bit socket is designed for repeated shop use. The size is stamped for quick identification, supporting cleaner tool organization and faster selection during service work. Key Benefits 1/2in drive with 7/16in hex bit end for secure engagement. 190mm (7.48in) overall length helps access deep or recessed fasteners. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding environments. Permanently stamped size markings improve identification and tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician needs. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for heavy-use professional service conditions, this hex bit socket focuses on durability, repeatable fit, and practical identification features.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.