Shop GENIUS TOOLS
Create Account
1/4in Dr. 9mm Deep Impact Socket
- Mfr # 215209
- Zoro # G923578911
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215209
- Zoro #
- G923578911
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 9mm 1/4 Inch Drive High Strength Chrome Molybdenum Steel - 215209, Deep Impact Socket SKU: 215209. This 1/4in drive 9mm deep impact socket is built for high-torque fastening where additional reach is needed. With a 50mm (1.97in) overall length, it helps access recessed fasteners while keeping control in compact 1/4in drive setups. Designed for professional technicians and heavy-use environments, it features heat treatment through oil quenching and a matte black oxide coating for a tough exterior and strong core. Size markings are stamped for quick identification and organized tool management. Key Benefits 1/4in drive, 9mm deep impact socket profile supports high-torque applications. 50mm (1.97in) overall length helps reach recessed or longer fasteners. Made from Chromium-vanadium Steel Alloy for strength and anti-corrosive protection. Heat treated through oil quenching for durable exterior and core strength. Matte black oxide coating adds protection for demanding, professional environments. Permanently stamped size markings improve identification and tool organization. Built to perform over a lifetime of heavy use, this deep impact socket balances reach, durability, and clear identification for efficient workflow. Its professional-grade construction, protective finish, and ANSI-aligned performance standards make it a reliable choice for repeated impact applications in shop or field conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.