Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm Swivel Impact Socket
- Mfr # 487911M
- Zoro # G923584240
original price:Â $16.69 , new price: $15.02 , 10 percent off
new price:Â
$
15.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487911M
- Zoro #
- G923584240
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11mm Semi-Deep Swivel 1/2 Inch Drive Heavy-Duty - 487911M Semi-Deep Swivel Impact Socket This 1/2in drive 11mm semi-deep swivel impact socket is built for professional service work where access angles change and clearance is limited. The swivel design provides a full range of motion for tight, hard-to-reach fasteners while maintaining the strength required for impact applications. With an 80mm (3.15in) overall length, it balances reach and control for day-to-day shop use. The socket is made from Chromium-vanadium steel alloy for strength and durability, and finished with a matte black oxide coating to support long-term corrosion resistance. Key Benefits Swivel impact design delivers full range of motion in tight spaces. Semi-deep 80mm length balances access, clearance, and fastener engagement. Chromium-vanadium steel alloy provides high strength and long service life. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating helps resist corrosion and everyday shop wear. Stamped size markings make identification quick, clear, and permanent. Meets or exceeds ANSI standards for dependable, professional-grade performance. Built to perform under heavy use, this swivel impact socket supports accurate positioning when straight-on access isn't possible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.