Shop GENIUS TOOLS
Create Account
1/2in Dr. 25mm 12-pt. Deep Hand Socket
- Mfr # 437825
- Zoro # G323582228
original price:Â $11.41 , new price: $10.27 , 9 percent off
new price:Â
$
10.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437825
- Zoro #
- G323582228
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 25mm 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 437825 Deep Hand Socket This 1/2in drive, 25mm 12-point deep hand socket is built for professional technicians who need consistent fit, reach, and durability. The deep profile and 78mm (3.07in) overall length help access fasteners positioned on longer studs or in recessed locations. Manufactured from Chromium-vanadium steel alloy for high strength and anti-corrosive properties, it also features a chrome polished finish designed to resist corrosion and maintain a clean, professional appearance. Permanent stamped size markings improve identification and tool organization in busy work environments. Key Benefits 1/2in drive with 25mm size for common metric fastener service work. Deep 12-point design helps engage fasteners in recessed or extended positions. 78mm overall length (3.07in) improves reach without sacrificing control. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Chrome polished finish is tough and designed to resist corrosion over time. Stamped size markings support fast identification and organized tool storage systems. SKU 437825 is designed for long-term, professional-grade use and built to perform through heavy, repeated service. With durable materials, corrosion-resistant finishing, and clear size identification, it supports efficient workflow and dependable results in automotive, industrial, and general maintenance toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.