Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/16in Hand Socket
- Mfr # 483814
- Zoro # G723580862
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483814
- Zoro #
- G723580862
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 7/16 Inch 1/2 Inch Drive Durable Chrome Vanadium Steel - 483814 Hand Socket This 7/16in 6-point hand socket is built for consistent fit and dependable torque transfer on compatible fasteners. With a 1/2in drive and 38mm (1.5in) overall length, it fits common ratchets and related hand-tool setups while remaining compact and easy to control. Manufactured from chromium-vanadium steel alloy, it's engineered for high strength and durability with anti-corrosive properties. A chrome polished finish adds tough, corrosion-resistant protection, and permanently stamped size markings support faster identification in busy tool storage. Key Benefits 7/16in 6-point profile helps reduce rounding and improves fastener contact. 1/2in drive size supports compatibility with standard 1/2in drive hand tools. 38mm (1.5in) overall length balances access, control, and compact storage. Chrome vanadium steel alloy delivers high strength with anti-corrosive performance. Chrome polished finish provides a tough, corrosion-resistant protective surface. Stamped size markings offer quick, permanent identification for better tool organization. Designed for professional technicians and serious users, this socket is made to stand up to heavy, repeated use. Its durable alloy construction, corrosion-resistant finish, and clear stamped markings help keep your setup efficient and dependable over time, while maintaining compliance with recognized ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.