Shop GENIUS TOOLS
Create Account
3/8in Dr. 13/16in Deep Hand Socket
- Mfr # 386326
- Zoro # G823583541
original price:Â $6.07 , new price: $5.46 , 10 percent off
new price:Â
$
5.46
/ea
Sold in multiples of 2 for
$10.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 386326
- Zoro #
- G823583541
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 13/16 Inch 3/8 Inch Drive High-Strength Chrome Finish - 386326 Deep Hand Socket This deep hand socket is built for 3/8 inch drive setups and sized at 13/16 inch with a 6-point profile. The deep length helps reach recessed fasteners while maintaining stable contact on the flats for consistent torque transfer. Constructed from Chromium-vanadium steel alloy and finished in chrome polish, it's designed for high strength and corrosion resistance. Size markings are stamped for quick identification, supporting efficient tool organization in professional environments. Key Benefits 13/16 inch 6-point profile grips fasteners securely to reduce rounding. 3/8 inch drive size fits common ratchets and extensions for versatility. Deep 63mm length reaches recessed fasteners without sacrificing control. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Chrome polished finish resists corrosion and cleans easily after heavy use. Stamped size markings support fast identification and better toolbox organization. Meets or exceeds ANSI standards for dependable fit, safety, and consistency. Designed and made for professional technicians, this socket is intended to stand up to long-term service demands while keeping sizing clear and performance consistent across repeated, heavy-use applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.