Shop GENIUS TOOLS
Create Account
3/8in Dr. 19/32in Hand Socket 12-Point
- Mfr # 373219
- Zoro # G823583022
product price:Â
$
2.67
/ea
Sold in multiples of 3 for
$8.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 373219
- Zoro #
- G823583022
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 19/32 Inch 12-Point 3/8 Inch Drive Durable Chrome Finish - 373219 Hand Socket This 19/32 inch, 12-point hand socket is built for consistent fit and long-term service in professional toolkits. The 3/8 inch drive size supports common ratchets and handles, while the compact 30mm (1.18 inch) overall length helps when working in tighter access areas. Constructed from Chromium-vanadium steel alloy and finished in a chrome polished coating, it combines strength with anti-corrosive protection. Permanent stamped size markings support faster tool selection and better organization in drawers, trays, and socket rails. Key Benefits 19/32 inch 12-point design helps achieve secure engagement on compatible fasteners. 3/8 inch drive fits standard ratchets, extensions, and common hand tool systems. 30mm overall length improves maneuverability where clearance is limited. Chromium-vanadium steel alloy supports high strength and long service life. Chrome polished finish adds corrosion resistance and helps simplify cleanup after use. Stamped size markings provide permanent identification for quicker tool organization. Meets or exceeds ANSI standards for reliability in professional-grade applications. With durable materials, clear identification, and a corrosion-resistant finish, this socket supports repeatable performance in heavy-use environments where tool reliability and consistent fit matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.