Shop GENIUS TOOLS
Create Account
1/2in Dr. 25mm Cr-Mo Impact Socket
- Mfr # 444025
- Zoro # G723582095
original price:Â $9.80 , new price: $8.82 , 10 percent off
new price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444025
- Zoro #
- G723582095
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 25mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 444025 Impact Socket SKU: 444025. This 1/2in drive 25mm impact socket is built for high-torque fastening with impact tools. Its 44mm (1.73in) overall length helps maintain access and control in compact work areas while keeping a solid, heavy-duty profile. Constructed from Chromium Molybdenum (Cr-Mo) alloy steel, it delivers high strength and durability with anti-corrosive properties. The socket is also heat treated through oil quenching and finished with a matte black oxide coating to support long-term professional use. Key Benefits 1/2in drive, 25mm impact socket designed for demanding high-torque applications. 44mm (1.73in) overall length supports access in tighter working spaces. Cr-Mo alloy steel provides high strength and long-lasting durability. Anti-corrosive material properties help resist wear in tough shop environments. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds protection and a durable working finish. Size markings are stamped for permanent, fast identification and organization. Meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent performance over heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.