Shop GENIUS TOOLS
Create Account
1/2in Dr. 25mm Cr-Mo Thin wall Impact Socket
- Mfr # 443825
- Zoro # G923581720
product price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443825
- Zoro #
- G923581720
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 25mm Thin Wall 1/2 Inch Drive CR-Mo Steel Durable Design - 443825 Impact Socket This 1/2 inch drive, 25mm thin wall impact socket is built for high-torque fastening where access and durability matter. The thin wall profile helps reach fasteners in tighter clearances, while the 44mm (1.73 inch) overall length keeps the tool compact and easy to position. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength, long service life, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and strong inner core for demanding, professional use. Key Benefits 1/2 inch drive 25mm thin wall impact socket for high-torque applications. 44mm (1.73 inch) overall length supports access in compact work areas. Chromium Molybdenum alloy steel construction delivers strength, durability, and anti-corrosive properties. Oil-quenched heat treatment improves core strength for heavy, repeated impact use. Matte black oxide coating provides a tough exterior finish for long-term wear. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for consistent fit and dependable performance. SKU 443825 is a professional-grade socket designed and made for technicians who expect reliable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.