Shop GENIUS TOOLS
Create Account
1/2in Dr. 25mm Deep Hand Socket
- Mfr # 427825
- Zoro # G023580708
original price:Â $11.41 , new price: $10.27 , 9 percent off
new price:Â
$
10.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427825
- Zoro #
- G023580708
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 25mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 427825 Professional Deep Socket This 25mm deep hand socket is built for consistent fastening work where strength, fit, and corrosion resistance matter. The 6-point profile is designed to hold fasteners securely and help reduce rounding under load. With a 1/2in drive and 78mm (3.07in) overall length, it provides added reach for deeper fasteners while maintaining a compact, workshop-ready form. The chrome vanadium steel alloy construction and chrome polished finish support durability in demanding professional environments. Key Benefits 25mm 6-point socket helps reduce rounding and improves fastener engagement. 1/2in drive size fits common ratchets and torque tools in service work. Deep 78mm (3.07in) length reaches recessed nuts and bolts more easily. Chrome vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties support dependable performance in harsh shop conditions. Chrome polished finish resists corrosion and cleans up quickly after use. Permanently stamped size markings make identification fast and tool storage simpler. A practical choice for organized toolboxes, it combines clear markings, durable materials, and a reliable 6-point drive interface for repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.