Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/8in Hand Socket
- Mfr # 383220
- Zoro # G923579970
product price:Â
$
2.60
/ea
Sold in multiples of 3 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383220
- Zoro #
- G923579970
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 5/8 Inch 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 383220 Hand Socket This 5/8in 6-point hand socket is built for dependable fastening work where a secure fit and consistent torque matter. It uses a 3/8in drive and a compact 30mm (1.18in) overall length for controlled access and handling. Manufactured from chromium-vanadium steel alloy and finished in a chrome polish, it combines high strength with anti-corrosive protection. Permanent size stamping supports fast identification during tool organization and daily use. Key Benefits 6-point 5/8in socket profile helps reduce rounding on fasteners. 3/8in drive size fits common ratchets and hand-drive accessories. 30mm (1.18in) overall length offers compact reach and control. Chrome vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides tough, corrosion-resistant surface protection. Stamped size markings stay readable for permanent, quick socket identification. Designed for professional technicians and built for heavy use, this socket focuses on reliable fit, durable materials, and easy identification. The combination of a 6-point design, chrome vanadium construction, and corrosion-resistant finish supports consistent performance while maintaining the tool's appearance and function over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.