Shop GENIUS TOOLS
Create Account
1/2in Dr. 25mm Hand Socket
- Mfr # 423825
- Zoro # G523583568
original price:Â $6.69 , new price: $6.02 , 10 percent off
new price:Â
$
6.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423825
- Zoro #
- G523583568
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 25mm 1/2 Inch Drive Durable Chrome Vanadium Steel - 423825 Hand Socket This 25mm, 6-point hand socket is built for consistent fastening performance with a 1/2in drive interface. Its 44mm (1.73in) overall length supports access and control in tighter working areas while remaining compatible with common 1/2in drive ratchets and handles. Constructed from chromium-vanadium steel alloy and finished with a chrome-polished surface, it combines high strength with anti-corrosive protection. Permanently stamped size markings help keep sets organized and reduce time spent confirming the correct socket. Key Benefits 25mm 6-point profile helps reduce rounding and improves fastener engagement. 1/2in drive size fits a wide range of common hand ratchets. 44mm overall length supports better access and control in tighter spaces. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and cleans up easily after use. Stamped size markings stay readable for faster identification and organization. Meets or exceeds ANSI standards for consistent fit and performance expectations. SKU 423825 is designed as a professional-grade socket for repeated, heavy use. With durable materials, clear identification markings, and a corrosion-resistant finish, it supports dependable service life in toolboxes where accuracy, fit, and longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.