Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm 12-pt. Deep Hand Socket
- Mfr # 437809
- Zoro # G123581193
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437809
- Zoro #
- G123581193
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 9mm 1/2 Inch Drive 12-Point Chrome Finish Durable Steel - 437809, Deep Hand Socket This 9mm deep hand socket is built for consistent engagement on fasteners and reliable performance under regular shop use. Its 12-point profile, 1/2in drive size, and deep reach support controlled work where access and fit matter. Made from Chromium-vanadium steel alloy and finished in chrome polish, it combines strength with corrosion resistance for longer service life. Clear, stamped size markings help keep sockets organized and easy to identify during busy repairs. Key Benefits 9mm 12-point design helps reduce slippage and fastener rounding. 1/2in drive size fits common ratchets and drive tools. Deep socket length of 78mm (3.07 inches) improves reach. Chromium-vanadium steel alloy delivers high strength and durability. Chrome polished finish resists corrosion and wipes clean easily. Permanently stamped size marking supports fast identification and organization. Meets or exceeds ANSI standards for safety and performance expectations. SKU: 437809. Designed for professional technicians and built for heavy, repeat use, this deep 9mm socket focuses on dependable fit, long-term durability, and easy tool management.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.