Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/32in Deep Hand Socket
- Mfr # 285207
- Zoro # G023582412
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285207
- Zoro #
- G023582412
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 7/32 Inch 1/4 Inch Drive High-Strength Chrome Finish - 285207 deep hand socket This 1/4in drive 7/32in deep hand socket is built for dependable fit and consistent performance in professional tool setups. With a 50mm (1.97in) overall length, the deep profile helps reach recessed fasteners while maintaining secure engagement. Made from Chromium-vanadium Steel Alloy, it combines high strength with anti-corrosive properties for long-term durability. A chrome polished finish adds toughness and corrosion resistance, and the stamped size marking supports quick identification during tool organization. Key Benefits Deep 7/32in socket profile supports access to recessed or hard-to-reach fasteners. 1/4in drive hand socket format fits common professional ratchets and handles. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help protect the socket in harsh shop conditions. Chrome polished finish resists corrosion and is tough for repeated daily use. Stamped size markings provide permanent, fast identification for better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade expectations. Designed and made for professional technicians, this deep hand socket is intended to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.