Shop GENIUS TOOLS
Create Account
3/4in Dr. 18mm 12-Point Hand Socket
- Mfr # 635218
- Zoro # G723584631
original price:Â $7.00 , new price: $6.30 , 10 percent off
new price:Â
$
6.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635218
- Zoro #
- G723584631
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 18mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 635218 Hand Socket This 18mm, 12-point hand socket is built for professional technicians who need consistent fit, torque transfer, and long-term durability. With a 3/4in drive and a 51mm (2.01in) overall length, it balances access and control for demanding service work. Manufactured from Chromium Molybdenum (CR-Mo) alloy steel and finished with a tough chrome polish, it resists corrosion while maintaining strength under heavy use. Size markings are stamped for fast identification and cleaner tool organization. Key Benefits 18mm 12-point profile helps maintain fastener engagement and reduces slippage. 3/4in drive size supports heavy-duty applications requiring higher torque. 51mm (2.01in) length provides a practical reach without sacrificing control. Chromium Molybdenum alloy steel construction delivers high strength and durability. Chrome polished finish resists corrosion and stands up to shop conditions. Stamped size markings stay readable for quick identification and organization. SKU 635218 is designed as a professional-grade socket for long service life in repeated, heavy-use environments. Its CR-Mo steel body, corrosion-resistant chrome finish, and clear size stamping support efficient workflows and dependable performance while maintaining compliance with recognized ANSI requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.