Shop GENIUS TOOLS
Create Account
Swivel Spark Plug Socket 1/2in Dr. x 13/16in (20.6) x 95mmL
- Mfr # 418521
- Zoro # G023582023
original price:Â $28.70 , new price: $25.83 , 10 percent off
new price:Â
$
25.83
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 418521
- Zoro #
- G023582023
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Spark Plug Socket 20.6mm (13/16 Inch) 1/2 Inch Drive Chrome Vanadium Steel - 418521 Professional Spark Plug Socket This swivel spark plug socket is built for controlled access when removing and installing 20.6mm (13/16in) spark plugs with a 1/2in drive. The swivel head provides a high degree of movement to work around obstructions and reach difficult fasteners without forcing the ratchet into an awkward angle. Manufactured from chromium-vanadium steel alloy, it's designed for strength, durability, and anti-corrosive performance. The 95mm overall length balances reach and compact handling, and the permanently stamped size helps keep tool selection fast and organized in busy professional environments. Key Benefits 1/2in drive with 20.6mm (13/16in) fit for common spark plug service. Swivel design provides high movement to access hard-to-reach fasteners. 95mm overall length helps work in tight engine bays and confined spaces. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Permanently stamped size markings support quick identification and better tool organization. Meets or exceeds ANSI standards for dependable performance in professional applications. SKU 418521 is designed for professional technicians who need a reliable swivel spark plug socket that holds up to repeated use. With durable chrome vanadium construction, clear size identification, and ANSI-aligned performance, it supports efficient spark plug work where access and angle flexibility matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.