Shop GENIUS TOOLS
Create Account
1/2in Dr. 26mm 12-pt. Hand Socket
- Mfr # 433826
- Zoro # G923581010
original price:Â $7.08 , new price: $6.37 , 10 percent off
new price:Â
$
6.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433826
- Zoro #
- G923581010
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 26mm 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 433826 Hand Socket SKU: 433826. This 26mm, 12-point hand socket is built around a 1/2in drive interface and an overall length of 44mm (1.73in). It's designed to pair with common 1/2in drive ratchets and handles while keeping the profile compact for controlled work. Constructed from Chromium-vanadium steel alloy with a chrome polished finish, it focuses on strength, durability, and corrosion resistance. Permanent size stamping supports faster identification in drawers, carts, and tool organizers. Key Benefits 26mm 12-point profile helps maintain engagement and consistent torque transfer. 1/2in drive size fits a wide range of compatible ratchets and handles. 44mm overall length balances access, control, and compact tool storage. Chromium-vanadium steel alloy supports high strength and long-term durability. Chrome polished finish resists corrosion and holds up in demanding shop conditions. Stamped size markings provide permanent, easy identification during tool organization. Meets or exceeds ANSI standards for dependable performance and workmanship consistency. The combination of clear markings, corrosion resistance, and a durable alloy body supports reliable service life in daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.