Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 7/16in Hand Socket
- Mfr # 685246
- Zoro # G123581582
original price:Â $14.73 , new price: $13.26 , 9 percent off
new price:Â
$
13.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685246
- Zoro #
- G123581582
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 7/16 Inch 3/4 Inch Drive Chrome Molybdenum Durable Construction - 685246 Hand Socket Built for demanding fastening work, this 1 7/16 inch hand socket uses a 3/4 inch drive and a 6-point profile to help maintain solid contact on fasteners. With a 57mm (2.24 inch) overall length, it fits cleanly into professional tool kits and daily service routines where strength and consistency matter. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability while offering anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, and the size is stamped for fast, permanent identification during tool organization. Key Benefits 6-point socket design helps reduce rounding and supports higher torque transfer. 3/4 inch drive size suits heavier-duty hand socket applications and setups. Chromium Molybdenum Alloy Steel construction delivers strength and long service life. Chrome polished finish resists corrosion and stands up to tough shop conditions. 57mm (2.24 inch) overall length balances access and control in tight areas. Stamped size markings support quick selection and cleaner tool organization. Meets or exceeds ANSI standards for dependable fit and consistent performance. Designed and made for professional technicians, it is built to perform over a lifetime of heavy use while maintaining clear identification and a corrosion-resistant finish for reliable day-to-day service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.