Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/2in Deep Hand Socket
- Mfr # 285216
- Zoro # G323581009
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 285216
- Zoro #
- G323581009
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1/2 Inch Size 1/4 Inch Drive High-Strength Chrome Finish - 285216 Hand Socket This deep hand socket is built for controlled fastening where a 1/4in drive is preferred, while still providing the reach of a deep profile. The 1/2in 6-point design helps keep contact secure on the fastener for consistent engagement during service and repair tasks. Constructed from Chromium-vanadium steel alloy and finished in a chrome polished coating, it is designed for high strength and durability with anti-corrosive properties. The overall length is 50mm (1.97 inches), balancing access with compact handling. Key Benefits 1/2in 6-point socket profile helps reduce slippage and fastener rounding. 1/4in drive size supports precise control in compact hand-tool setups. Deep 50mm (1.97in) length reaches hardware positioned on longer bolts. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size markings simplify identification and tool organization. SKU 285216 is designed for professional technicians and built to perform over a lifetime of heavy use. With its durable alloy construction, corrosion-resistant finish, and clear size identification, it fits cleanly into organized tool storage while supporting reliable, repeatable fastening performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.