Shop GENIUS TOOLS
Create Account
1/4in Dr. 5mm Impact Socket
- Mfr # 212505
- Zoro # G923579420
product price:Â
$
2.69
/ea
Sold in multiples of 3 for
$8.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 212505
- Zoro #
- G923579420
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 5mm 1/4 Inch Drive High-Strength Durable Steel - 212505 Impact Socket This 5mm, 6-point impact socket is built for controlled fastening and removal when used with a 1/4in drive impact tool. Its compact 25mm (0.98in) overall length helps fit into tighter spaces while maintaining a secure, stable engagement on fasteners. Manufactured from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it's designed for strength, durability, and corrosion resistance. Permanently stamped sizing supports fast identification and better tool organization in professional environments. Key Benefits 6-point impact socket design helps reduce rounding and improves fastener contact. 1/4in drive size suits compact impact tools and controlled torque applications. 25mm (0.98in) overall length fits tighter access areas without excess bulk. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Heat treated by oil quenching for a tough exterior and strong inner core. Matte black oxide coating adds exterior durability and wear resistance. Size is permanently stamped for quick identification and organized storage. Built to meet or exceed ANSI standards, this socket is designed and made for professional technicians and long-term heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.