Shop GENIUS TOOLS
Create Account
3/4in Dr. 56mm Deep Impact Socket
- Mfr # 649556
- Zoro # G523581366
original price:Â $73.33 , new price: $66.00 , 10 percent off
new price:Â
$
66.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649556
- Zoro #
- G523581366
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 56mm 3/4 Inch Drive Chrome Molybdenum Heavy Duty - 649556 Deep Impact Socket This 56mm deep impact socket is built for demanding, high-torque fastening work where strength, reach, and consistent fit matter. The 3/4 inch drive size supports heavy-duty tool setups, and the deep profile helps access recessed fasteners without compromising durability. Constructed from Chromium Molybdenum alloy steel, the socket is designed for long service life in professional environments. A matte black oxide coating and oil-quenched heat treatment provide a tough exterior surface with strong internal structure. Key Benefits 3/4 inch drive deep impact socket design for heavy-duty high-torque applications. 56mm size with 100mm overall length reaches recessed and extended fasteners. Chromium Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive properties help resist wear in harsh shop and jobsite conditions. Oil-quenched heat treatment supports a tough exterior and strong core. Matte black oxide coating adds protection and a durable working surface. Permanently stamped size markings improve identification and tool organization. Engineered to meet or exceed ANSI standards, this socket is intended for long-term professional use where reliability is essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.