Shop GENIUS TOOLS
Create Account
1/2in Dr. 26mm Deep Hand Socket
- Mfr # 427826
- Zoro # G423578763
original price:Â $11.41 , new price: $10.27 , 9 percent off
new price:Â
$
10.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427826
- Zoro #
- G423578763
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 26mm Size 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 427826 Deep Socket This 26mm deep hand socket is built for 1/2in drive ratchets and extensions, with a 6-point design for a secure, fastener-friendly fit. The 78mm (3.07in) overall length helps reach nuts and bolts positioned in recessed or hard-to-access areas. Manufactured from chromium-vanadium steel alloy, it is designed for high strength, durability, and resistance to corrosion. A chrome polished finish adds a tough protective surface, and the size marking is permanently stamped for quick identification during tool organization. Key Benefits 26mm 6-point socket profile helps reduce slippage and fastener rounding. 1/2in drive size pairs with standard ratchets, breaker bars, and extensions. Deep 78mm (3.07in) length reaches recessed fasteners more easily. Chrome vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Permanently stamped size marking improves speed and tool organization. Meets or exceeds ANSI standards for reliable, professional-grade performance. Designed and made for professional technicians, it supports heavy, repeated use while maintaining clear identification and corrosion resistance-making it a dependable choice for maintaining consistent results across demanding jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.