Shop GENIUS TOOLS
Create Account
1/2in Dr. 26mm Deep Impact Socket
- Mfr # 417826
- Zoro # G623580702
original price:Â $9.89 , new price: $8.90 , 10 percent off
new price:Â
$
8.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 417826
- Zoro #
- G623580702
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 26mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417826 Deep Impact Socket This 26mm deep impact socket (SKU: 417826) is built for high-torque fastening with a 1/2in drive and a 6-point design that helps maintain a secure grip on fasteners. Its deep profile and 78mm (3.07in) overall length support access to recessed hardware while keeping tool selection straightforward. Made from Chromium-vanadium steel alloy for strength and anti-corrosive properties, it's heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and durable inner core. Size markings are stamped for quick, permanent identification and better tool organization. Key Benefits 26mm 6-point impact design helps reduce fastener rounding under load. 1/2in drive size fits common impact tools and torque applications. 78mm (3.07in) length reaches deep-set fasteners more easily. Chromium-vanadium steel alloy supports high strength and anti-corrosive performance. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating adds a durable exterior suited to demanding work. Stamped size markings enable fast identification and consistent tool organization. Designed and made for professional technicians, this socket is built for repeated heavy use while maintaining dependable fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.