Shop GENIUS TOOLS
Create Account
1/2in Dr. 38mm Cr-Mo Thin wall Impact Socket
- Mfr # 443838
- Zoro # G623584038
original price:Â $14.35 , new price: $12.92 , 9 percent off
new price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443838
- Zoro #
- G623584038
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 38mm Thin Wall 1/2 Inch Drive CR-Mo Steel Heavy Duty - 443838 Impact Socket This 38mm thin wall impact socket is built for 1/2in drive impact use where clearance is limited. The 6-point design helps maintain a solid grip on fasteners while applying high torque. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support long-term performance in professional environments. Key Benefits 38mm 6-point thin wall profile fits tighter clearances in compact assemblies. 1/2in drive size works with common impact tools and professional setups. 48mm overall length keeps access controlled while staying easy to maneuver. Chromium Molybdenum Alloy Steel delivers high strength and durable service life. Oil-quenched heat treatment supports tough exterior with strong inner core. Matte black oxide coating helps resist corrosion and reduces surface wear. Permanently stamped size marking improves organization and fast identification. SKU: 443838. A practical choice for repeatable impact work where durability, identification, and thin-wall access matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.