Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/8in 12-pt. Deep Hand Socket
- Mfr # 477820
- Zoro # G423583965
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477820
- Zoro #
- G423583965
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 5/8 Inch 1/2 Inch Drive 12-Point Durable Chrome Finish - 477820 Deep Hand Socket This 5/8 inch deep hand socket is built for consistent fit and torque transfer on 12-point fasteners. With a 1/2 inch drive and 78mm overall length (3.07 inches), it offers added reach for recessed hardware while maintaining control in everyday service work. Made from Chromium-vanadium steel alloy and finished in a chrome-polished coating, it's designed for strength and corrosion resistance. Size markings are stamped for quick identification, helping keep tool organization simple when working through multiple socket sizes. Key Benefits 5/8 inch 12-point design helps reduce slippage on compatible fasteners. 1/2 inch drive fits common ratchets and handles for broad compatibility. 78mm (3.07 inch) deep length reaches fasteners set below the surface. Chromium-vanadium steel alloy supports high strength and long-term durability. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Stamped size markings improve tool organization and speed up identification. SKU 477820 is built to meet the expectations of professional technicians, with materials and finish chosen for repeated heavy use. The combination of deep reach, clear size identification, and corrosion resistance supports reliable performance across demanding shop environments and long service intervals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.