Shop GENIUS TOOLS
Create Account
1/2in Dr. 29mm Deep Hand Socket
- Mfr # 427829
- Zoro # G423583699
original price:Â $11.65 , new price: $10.49 , 9 percent off
new price:Â
$
10.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427829
- Zoro #
- G423583699
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 29mm 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427829 Deep Hand Socket This 29mm deep hand socket is built for consistent fit and torque on 6-point fasteners. The 1/2 inch drive size and 78mm overall length help reach recessed nuts and bolts while keeping a stable connection to your ratchet or breaker bar. Manufactured from chromium-vanadium steel alloy and finished in a chrome polish, it is designed for strength, durability, and corrosion resistance. The size marking is stamped for quick identification during tool setup and organization, and the socket meets or exceeds ANSI standards. Key Benefits 6-point 29mm deep socket profile reduces slipping and fastener rounding. 1/2 inch drive interfaces with common professional ratchets and accessories. 78mm overall length improves access to recessed or hard-to-reach fasteners. Chrome vanadium steel alloy provides high strength and long service life. Chrome polished finish helps resist corrosion in shop and field conditions. Stamped size marking supports fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and heavy, repeated use, this deep hand socket balances durability with practical details that matter at the bench and under the vehicle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.