Shop GENIUS TOOLS
Create Account
3/8in Dr. 6mm Impact Socket
- Mfr # 313006
- Zoro # G123582824
product price:Â
$
2.11
/ea
Sold in multiples of 3 for
$6.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313006
- Zoro #
- G123582824
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 6mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 313006 Impact Socket This 6mm, 6-point impact socket is built for dependable engagement on fasteners while helping reduce rounding under torque. The 3/8in drive and compact 28mm (1.1in) length make it practical for tight work areas where control and access matter. Made from Chromium-vanadium steel alloy for strength and anti-corrosive properties, the socket is engineered for long service life in demanding environments. Size markings are stamped for quick identification during tool selection and organization. Key Benefits 6-point impact socket design helps maintain grip and reduce fastener rounding. 3/8in drive size fits common impact tools and professional drive systems. Overall 28mm (1.1in) length supports access in tight spaces. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive properties. Heat treated through oil quenching for durable exterior and strong inner core. Matte black oxide coating adds toughness for long-term professional use. Stamped size markings improve organization and make identification quick and permanent. Designed for professional technicians, it's built to perform consistently over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.