Shop GENIUS TOOLS
Create Account
1/2in Dr. 26mm(12pt.) Thin Wall Impact Socket
- Mfr # 453827
- Zoro # G023582078
original price:Â $8.53 , new price: $7.68 , 9 percent off
new price:Â
$
7.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453827
- Zoro #
- G023582078
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 27mm 1/2 Inch Drive Thin Wall 12-Point CR-Mo Steel - 453827 Professional Impact Socket This 27mm thin wall impact socket is built for fastening work where clearance is limited and impact-rated strength is required. The 12-point profile and 1/2in drive size support fast engagement, while the thin wall design helps reach hardware in tighter spaces. Constructed from Chromium Molybdenum alloy steel, it is engineered for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior and a strong inner core suited to professional use. Key Benefits Thin wall 27mm design helps access fasteners in tight clearances. 12-point impact socket profile supports quick engagement on compatible hardware. 1/2 inch drive with 46mm overall length for compact, controlled handling. Chromium Molybdenum alloy steel delivers high strength and long-term durability. Oil-quenched heat treatment improves core strength for demanding impact applications. Matte black oxide coating adds corrosion resistance and a durable working surface. Permanently stamped size markings make identification fast and reliable. SKU 453827 is designed for professional technicians who need a thin wall impact socket that holds up to heavy use while staying easy to identify in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.