Shop GENIUS TOOLS
Create Account
3/4in Dr. 48mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655248
- Zoro # G823580694
original price:Â $30.02 , new price: $27.02 , 9 percent off
new price:Â
$
27.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655248
- Zoro #
- G823580694
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 48mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655248 Impact Socket SKU: 655248. This 3/4in drive, 48mm thin wall impact socket is built for high-torque applications where clearance is limited. The 12-point profile supports fast engagement, while the thin wall design helps reach fasteners in tighter recesses. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating to create a tough exterior and strong inner core for long-term professional use. Key Benefits 3/4in drive 48mm thin wall profile helps access tight clearances. 12-point design supports quick engagement in repetitive service work. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment enhances core strength for heavy-duty impact use. Matte black oxide finish provides a tough exterior with anti-corrosive protection. Overall length 65mm (2.56in) balances reach and controlled handling. Permanently stamped size marking improves identification and tool organization. Designed to meet or exceed ANSI standards, this professional-grade impact socket is made for technicians who depend on consistent fit and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.