Shop GENIUS TOOLS
Create Account
1/2in Dr. 27mm 12-pt. Deep Hand Socket
- Mfr # 437827
- Zoro # G023583891
product price:Â
$
10.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 437827
- Zoro #
- G023583891
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 27mm 1/2 Inch Drive 12-Point High-Strength Steel - 437827 Deep Hand Socket This 27mm deep hand socket is built for consistent fit and controlled torque with a 1/2in drive. The 12-point design helps seat quickly on fasteners, while the 78mm overall length provides added reach where a standard socket may fall short. Constructed from Chromium-vanadium steel alloy with a chrome polished finish, it delivers high strength with anti-corrosive properties. Permanently stamped size markings support faster identification and cleaner tool organization in professional environments. Key Benefits 1/2in drive, 27mm deep hand socket for compatible ratchets and handles. 12-point profile helps engagement and positioning on matching fasteners. 78mm overall length (3.07 inches) adds reach in recessed applications. Chromium-vanadium steel alloy provides high strength and durability. Anti-corrosive properties help resist wear in demanding shop conditions. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings support permanent, easy identification in tool storage. Meets or exceeds ANSI standards and is designed for professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.