Shop GENIUS TOOLS
Create Account
1/2in Dr. 38mm Hand Socket
- Mfr # 423838
- Zoro # G923581485
original price:Â $11.10 , new price: $9.99 , 10 percent off
new price:Â
$
9.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423838
- Zoro #
- G923581485
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 38mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 423838 Professional Hand Socket This 1/2in drive 38mm hand socket is built for consistent fit and controlled torque in demanding service work. With a 48mm (1.89in) overall length, it offers a compact profile that stays practical in tight working areas while remaining easy to handle. Manufactured from chromium-vanadium steel alloy, it combines high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, and the size is stamped for quick, permanent identification during tool organization. Key Benefits 1/2in drive 38mm hand socket for common professional fastening tasks. 48mm (1.89in) overall length supports access in compact work areas. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive material properties help maintain performance in harsh environments. Chrome polished finish resists corrosion and stands up to heavy use. Stamped size markings enable fast, permanent identification and better organization. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. SKU: 423838. The combination of durable alloy steel, corrosion-resistant finish, and clear markings supports reliable everyday service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.