Shop GENIUS TOOLS
Create Account
3/4in Dr. 7/8in Hand Socket
- Mfr # 685228
- Zoro # G123580905
original price:Â $8.04 , new price: $7.24 , 9 percent off
new price:Â
$
7.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685228
- Zoro #
- G123580905
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 7/8 Inch 3/4 Inch Drive High-Strength CR-Mo Steel Durable Professional Quality - 685228 Hand Socket SKU: 685228. This 7/8in 6-point hand socket is built around a 3/4in drive size and a 51mm (2.01in) overall length for dependable fit and control. It is designed for professional technicians and made to stand up to heavy, repeat use. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it balances high strength with anti-corrosive properties. The chrome polished finish adds additional corrosion resistance, while permanently stamped size markings help keep your socket set organized and easy to identify. Key Benefits 7/8in 6-point design helps reduce slippage and rounding on fasteners. 3/4in drive size supports strong torque transfer in demanding applications. 51mm (2.01in) overall length improves access and handling in compact areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Chrome polished finish provides tough, corrosion-resistant surface protection. Permanently stamped size markings simplify identification and tool organization. This socket is purpose-built for long-term service: professional-grade materials, clear size identification, and a finish designed to resist corrosion. With a 6-point profile and CR-Mo steel construction, it provides a secure fit and consistent performance while meeting ANSI expectations and being backed against manufacturer defects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.