Shop GENIUS TOOLS
Create Account
1/2in Dr. 27mm 12-pt. Hand Socket
- Mfr # 433827
- Zoro # G423582258
original price:Â $7.39 , new price: $6.65 , 10 percent off
new price:Â
$
6.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433827
- Zoro #
- G423582258
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 27mm 1/2 Inch Drive 12-Point High-Strength Chrome Vanadium Steel - 433827, Hand Socket SKU: 433827. This 27mm, 12-point hand socket is built around a 1/2in drive size for compatibility with common ratchets and handles. Its 46mm (1.81in) overall length keeps the profile compact while maintaining control in everyday service work. Constructed from Chromium-vanadium steel alloy and finished in chrome polish, it combines strength with anti-corrosive protection. Permanently stamped size markings support fast identification and cleaner tool organization. Key Benefits 27mm 12-point design helps maintain engagement and reduces fastener rounding. 1/2in drive size fits widely used ratchets, breaker bars, and extensions. 46mm (1.81in) overall length balances access, leverage control, and compact storage. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides a tough, corrosion-resistant protective surface. Stamped size markings offer permanent, quick identification for better organization. Designed for professional technicians, this socket is engineered to perform under heavy, repeated use while staying easy to identify and resistant to corrosion. Its combination of 12-point geometry, durable chrome vanadium construction, and ANSI-aligned manufacturing supports reliable fastening performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.