1/2in Dr. 38mm Deep Hand Socket
- Mfr # 427838
- Zoro # G023581934
original price:Â $18.50 , new price: $16.65 , 10 percent off
new price:Â
$
16.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 427838
- Zoro #
- G023581934
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 38mm 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427838, Deep Socket This 38mm deep hand socket is built for dependable fastener engagement where extra depth and a secure drive connection matter. The 1/2in drive size pairs with common ratchets and handles, while the 6-point opening helps maintain contact on the fastener flats for controlled torque transfer. Forged from chromium-vanadium steel alloy and finished in chrome polish, it balances strength, durability, and corrosion resistance. Clearly stamped size markings support quick identification and cleaner tool organization in busy toolboxes and service carts. Key Benefits 38mm 6-point profile helps reduce rounding and improves fastener contact. 1/2in drive fits widely used ratchets, breaker bars, and torque tools. Deep socket length reaches recessed fasteners with better access and control. Chrome vanadium steel alloy delivers high strength for heavy-duty service. Chrome polished finish resists corrosion and wipes clean after tough jobs. Permanently stamped size marking speeds identification and tool organization. Meets or exceeds ANSI standards for consistent performance expectations. With a 78mm (3.07 in) overall length and a durable construction, this socket is designed for professional-grade reliability over long-term use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.