Shop GENIUS TOOLS

3/4in Dr. 11/16in 12-pt Hand Socket

  • Mfr # 675222
  • Zoro # G423583378

original price:  $7.00 , new price: $6.30 , 10 percent off
new price: 
$
6.30
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
675222
Zoro #
G423583378
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hand Socket 11/16 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 675222 Professional Hand Socket SKU: 675222. This 11/16 inch, 12-point hand socket is built around a 3/4 inch drive size for demanding service work where strength and consistent fit matter. The 12-point profile helps maintain engagement on fasteners while working in tight or repetitive setups. Constructed from Chromium Molybdenum Alloy Steel, the socket is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish supports corrosion resistance, and the size is stamped for fast identification when organizing or selecting sockets. Key Benefits 11/16 inch 12-point socket profile supports secure fastener engagement. 3/4 inch drive size suits heavy-duty applications and higher torque setups. Chromium Molybdenum Alloy Steel construction delivers strength and long service life. Anti-corrosive material properties help resist wear in demanding shop conditions. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Stamped size markings enable quick identification and cleaner tool organization. Meets or exceeds ANSI standards for performance and quality expectations. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining easy identification and corrosion resistance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.