Shop GENIUS TOOLS
Create Account
1/2in Dr. 33mm Deep Hand Socket
- Mfr # 427833
- Zoro # G623582737
original price:Â $17.87 , new price: $16.08 , 10 percent off
new price:Â
$
16.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427833
- Zoro #
- G623582737
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 33mm 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427833 Deep Socket This 33mm deep hand socket is built for reliable fastening work where extra reach matters. The 1/2in drive and deep profile help access recessed fasteners while maintaining stable engagement on the hex. Made from chromium-vanadium steel alloy and finished with a chrome polish, it is designed for strength, durability, and corrosion resistance. Clear, stamped size markings support faster selection and better tool organization in busy kits. Key Benefits 33mm 6-point design helps reduce slippage and fastener rounding under load. 1/2in drive fits common ratchets, extensions, and torque tools in sets. Deep socket profile reaches recessed fasteners that standard sockets can't access. Chromium-vanadium steel alloy provides high strength and long service life. Chrome polished finish resists corrosion and wipes clean after daily use. Stamped size markings improve organization and speed identification in tool storage. Meets or exceeds ANSI standards for consistent, professional-grade performance. Specifications: 33mm size, 6-point, 1/2in drive, overall length 78mm (3.07 inches).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.