Shop GENIUS TOOLS
Create Account
3/4in Dr. 30mm Impact Socket
- Mfr # 645230
- Zoro # G723583016
original price:Â $13.74 , new price: $12.37 , 9 percent off
new price:Â
$
12.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645230
- Zoro #
- G723583016
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 30mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645230 Impact Socket SKU: 645230. This 30mm, 6-point impact socket is built for demanding fastening and removal work where secure engagement and consistent torque transfer matter. The 3/4in drive size and 54mm (2.13in) overall length keep the socket compact while maintaining compatibility with professional impact setups. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for high strength and durability with anti-corrosive properties. A heat-treated, oil-quenched process and matte black oxide coating support a tough exterior and a strong inner core intended for long-term professional use. Key Benefits 30mm 6-point impact design helps reduce fastener rounding under load. 3/4in drive size fits common heavy-duty impact tools and setups. 54mm (2.13in) overall length supports access without excessive bulk. Chrome molybdenum alloy steel provides high strength and durability. Matte black oxide coating contributes to a tough, wear-resistant exterior. Heat treated via oil quenching enhances core strength for long service life. Size is stamped for quick, permanent identification during tool organization. The combination of clear stamped markings, CR-Mo construction, and durable finish makes it a dependable choice for repeated, heavy-use conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.