Shop GENIUS TOOLS
Create Account
1/2in Dr. 34mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448534
- Zoro # G023579658
original price:Â $25.56 , new price: $23.00 , 10 percent off
new price:Â
$
23.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448534
- Zoro #
- G023579658
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 34mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448534 Impact Socket This 34mm deep, thin wall impact socket is built for professional technicians who need access in tighter clearances without sacrificing strength. The 12-point design and 1/2in drive size support efficient engagement and consistent torque transfer for demanding service work. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it combines high strength with anti-corrosive properties. The socket is heat treated through oil quenching for a tough exterior and a strong inner core, then finished with a matte black oxide coating for durable protection. Key Benefits Thin wall profile helps reach fasteners where clearance is limited. 34mm, 12-point configuration supports secure fit and reliable torque transfer. 1/2in drive with 85mm overall length fits common impact tooling setups. CR-Mo alloy steel construction delivers high strength and long-term durability. Oil-quenched heat treatment enhances exterior toughness and inner core strength. Matte black oxide coating adds corrosion resistance for harsh shop environments. Permanently stamped size markings make identification quick and organized. SKU: 448534. It's a dependable choice when you need a deep impact socket with thinner walls and clear, lasting size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.